Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 8536SCG2V02S |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | NEMA MOTOR STARTER |
| Phase | 1 |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Variable Torque Rating) | 36 A |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| NEMA Rating | NEMA 1 |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 120 VAC |
| Frequency | 60 Hz |
| Frame Size | 1 |
| Enclosure | Protected Chassis |
| Dynamic Braking | Not Included |
| Height | 10 " |
| Width | 6 " |
| Depth | 5.56 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |