Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8536SCG3V02H30S
Type S Full Voltage Starter, Size 1,
Item Number
8536SCG3V02H30S
This item cannot be canceled or returned
Description
Type S Full Voltage Starter, Size 1,
Specifications
Specifications
| Manufacturer Part Number |
489935 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Type S Full Voltage Starter, Size 1, NEMA 1, 110V 50 Hz, 120V 60Hz, 27A, 3-Poles, Non-Reversing |
| Style |
Enclosed |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
110 VAC, 120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
27 A |
| Overload Type |
Thermal |
| Termination |
Screw |
| NEMA Frame Size |
1 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8536SCG3V02H30S
Square D Starters