Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8536SCO3V02H20S
Starter 600 VAC 27 A NEMA + Options
Item Number
8536SCO3V02H20S
This item cannot be canceled or returned
Description
Starter 600 VAC 27 A NEMA + Options
Specifications
Specifications
| Manufacturer Part Number |
155602 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Starter 600 VAC 27 A NEMA + Options |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
110 VAC, 120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
27 A |
| Overload Type |
Thermal |
| Termination |
Screw |
| NEMA Frame Size |
1 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8536SCO3V02H20S
Square D Starters