Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 155615 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Type S Full Voltage Starter, Size 2, NEMA 1, 208V 60Hz, 45A, 3-Poles, Non-Reversing |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Current Rating | 45 A |
| Overload Type | Thermal |
| Termination | Screw |
| NEMA Frame Size | 2 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |