Series Information
| Manufacturer Part Number | 115695 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Type S Full Voltage Starter, Size 3, Open, 110V 50 Hz 120V 60Hz, 90A, 3-Poles, Non-Reversing |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 110 VAC, 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 90 A |
| Overload Type | Thermal |
| Termination | Screw |
| NEMA Frame Size | 3 |
| Approvals | CSA, UL |
| Net Weight | 14.84 lbs |
| Gross Weight | 15.76 lbs |