Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8536SEO1V03
Type S Full Voltage Starter, Size 3,
This item cannot be canceled or returned
Description
Type S Full Voltage Starter, Size 3,
Specifications
Specifications
| Manufacturer Part Number |
155642 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Type S Full Voltage Starter, Size 3, Open, 220V 50 Hz 240V 60Hz, 90A, 3-Poles, Non-Reversing |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
220 VAC, 240 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
90 A |
| Overload Type |
Thermal |
| Termination |
Screw |
| NEMA Frame Size |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8536SEO1V03
Square D Starters