Series Information
| Manufacturer Part Number | 155171 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Type S Full Voltage Starter, Size 4, NEMA 1, 440V 50 Hz 480V 60Hz, 135A, 3-Poles, Non-Reversing |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 440 VAC, 480 VAC |
| Nominal Voltage | 480 VAC |
| Current Rating | 135 A |
| Overload Type | Thermal |
| Termination | Screw |
| NEMA Frame Size | 4 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |