Series Information
| Manufacturer Part Number | 85373 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Mcs-B Power Supply 1-Phase, In: 90-265Vac Out: 12-15V/2,5Adc |
| Nominal Input Voltage | 120 VAC, 277 VAC |
| AC Voltage | 95-265 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12-15 VDC |
| Output Current | 2.5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | No |
| Operating Temperature | 32-122 °F |
| Net Weight | 0.485 lbs |
| Gross Weight | 0.485 lbs |