Series Information
| Manufacturer Part Number | 85382 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Mcs-A Asi Power Supply 1-Phase, In: 95-265Vac Out: 30,5V/4Adc, With Earth Failure Detection |
| Power | 122 W |
| Nominal Input Voltage | 120 VAC, 277 VAC |
| AC Voltage | 95-265 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 30.5 VDC |
| Output Current | 4 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Operating Temperature | -14-131 °F |
| Net Weight | 1.6534 lbs |
| Gross Weight | 1.6534 lbs |