Series Information
| Manufacturer Part Number | 420960 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | Type S Combination Starter with Disconnect Switch, Size 0, NEMA 12, 120V 60 Hz 480V 60Hz, 3-Poles, |
| Phase | 3 |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Variable Torque Rating) | 18 A |
| Closed Loop | No |
| AC Line Regenerative | No |
| NEMA Rating | NEMA 12 |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Frequency | 60 Hz |
| Frame Size | 0 |
| Enclosure | Protected Chassis |
| Dynamic Braking | Not Available |
| Height | 24 " |
| Width | 9.5 " |
| Depth | 11.59 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |