Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8538SCG11V02S Square D Starters, Type S Combination Starter with
8538SCG11V02S Square D Starters, Type S Combination Starter with
Item Number
8538SCG11V02S
This item cannot be canceled or returned
Description
Type S Combination Starter with
Specifications
Specifications
| Manufacturer Part Number |
530706 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Type S Combination Starter with Disconnect Switch, Size 1, NEMA 1, 110V 50 Hz 120V 60Hz, 3-Poles, |
| Style |
Enclosed |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
27 A |
| Auxiliary Contact |
None |
| Overload Type |
Bimetallic |
| NEMA Frame Size |
1 |
| Mounting |
Surface |
| Pilot Light |
No |
| Circuit Breaker |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8538SCG11V02S
Square D Starters