Series Information
| Manufacturer Part Number | 482968 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Type S Combination Starter with Disconnect Switch, Size 2, NEMA 1, 110V 50 Hz 120V 60Hz, 3-Poles, |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 45 A |
| Auxiliary Contact | None |
| Overload Type | Bimetallic |
| NEMA Frame Size | 2 |
| Mounting | Surface |
| Pilot Light | No |
| Circuit Breaker | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |