85394

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85394

Murrelektronik Power Supplies

85394

Murrelektronik Power Supplies
Mb Cap Buffer Module, In:23-30 Vdc
MFG Item Number
85394
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
85394
Mb Cap Buffer Module, In:23-30 Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number 85394
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Description Mb Cap Buffer Module, In:23-30 Vdc Out:22-28Vdc/20A For 200Ms
Nominal Input Voltage 24 V
Input Voltage 23-30
Max Output Current 20 A
Mounting DIN Rail
Approvals cULus
Net Weight 1.6755 lbs
Gross Weight 1.6755 lbs