Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8539SDASP5

Square D Starters

8539SDASP5

Square D Starters
NR COMBO SRTR SZ 2 3P NEMA 12
MFG Item Number
8539SDASP5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
8539SDASP5
NR COMBO SRTR SZ 2 3P NEMA 12

Series Information

Specifications

Specifications
Manufacturer Part Number 8539SDASP5
Manufacturer Square D
Family Series Square D Starters
Description NR COMBO SRTR SZ 2 3P NEMA 12
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 45 A
Auxiliary Contact 2NO, 2NC
Overload Type Bimetallic
NEMA Frame Size 2
Mounting Surface
Pilot Light Yes
Circuit Breaker Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs