Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M5-120-492 Brady Labels, UltraThin Lbl 0.5x1x0.375Dia BK/WT
MFG Item Number
M5-120-492
M5-120-492 Brady Labels, UltraThin Lbl 0.5x1x0.375Dia BK/WT
MFG Item Number
M5-120-492
This item cannot be canceled or returned
Description
UltraThin Lbl 0.5x1x0.375Dia BK/WT
Specifications
Specifications
| Manufacturer Part Number |
M5-120-492 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
FreezerBondz Ultra-Thin Cryogenic Polyester Lbl 0.5 x 1 x 0.375Dia BK/WT RL/240 |
| Material Type |
Polyester |
| Finish |
Matte |
| Background Color |
White |
| Special Properties |
Aggressive Adhesive, Low Temperature-Resistant, and Permanent Adhesive |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
BMP51, BMP53, M511 |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.335 lbs |