Series Information
| Manufacturer Part Number | 85440 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Emparro Power Supply 1-Phase, In: 100-240Vac Out: 24-28Vdc/5A, Power Boost - For 4 Seconds 50pct. |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 85-265 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -40-140 °F |
| Approvals | cULus, cURus |
| Net Weight | 1.7637 lbs |
| Gross Weight | 1.7637 lbs |