85467

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85467

Murrelektronik Power Supplies

85467

Murrelektronik Power Supplies
Mb Cap Ultra Buffer Module, In:
MFG Item Number
85467
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
85467
Mb Cap Ultra Buffer Module, In:

Series Information

Specifications

Specifications
Manufacturer Part Number 85467
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Description Mb Cap Ultra Buffer Module, In: 12/24Vdc Out:12/24Vdc/10A For Max.1A/380S
Nominal Input Voltage 12 V
Input Voltage 10-15 VDC
Max Output Current 10 A
Mounting DIN Rail
Approvals cULus
Net Weight 4.6296 lbs
Gross Weight 4.6296 lbs