85468

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85468

Murrelektronik Power Supplies

85468

Murrelektronik Power Supplies
Mb Cap Ultra Buffer Module, In:
MFG Item Number
85468
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
85468
Mb Cap Ultra Buffer Module, In:

Series Information

Specifications

Specifications
Manufacturer Part Number 85468
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Description Mb Cap Ultra Buffer Module, In: 24Vdc Out: 24Vdc/20A For Max. 1A/320S
Nominal Input Voltage 24 V
Input Voltage 24-29
Max Output Current 20 A
Mounting DIN Rail
Approvals cULus
Net Weight 4.8501 lbs
Gross Weight 4.8501 lbs