Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 85469 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Mb Cap Ultra Buffer Module, In: 24Vdc Out: 24Vdc/40A For Max. 1A/170S |
| Nominal Input Voltage | 24 V |
| Input Voltage | 21-26 |
| Max Output Current | 40 A |
| Mounting | DIN Rail |
| Approvals | cULus |
| Net Weight | 6.1287 lbs |
| Gross Weight | 6.1287 lbs |