Series Information
| Manufacturer Part Number | 85480 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo No Exit Horizontal Text Sign, Red on Glow, 7 H x 10 W x 0.063 D |
| Type | Safety Signs, Warning Signs |
| Background Color | White |
| Legend | No Exit |
| Material | Polyester |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |