855-1700/032-000
Wago Current Transformers, 855 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-1700/032-000 Wago Current Transformers, 855 Series, PI-CTPRC 32A SRC 320mA
MFG Item Number
60270150

855-1700/032-000 Wago Current Transformers, 855 Series, PI-CTPRC 32A SRC 320mA

MFG Item Number
60270150
Item Number
855-1700/032-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 855 Series
Item #
855-1700/032-000
PI-CTPRC 32A SRC 320mA

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 60270150
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Description PI-CTPRC 32A SRC 320mA
Core Type Solid Core
Aperture Size 0.2 " Dia.
Current Ratio 32:0.32
Frequency 50-60 Hz
Mounting None
Termination Cage Clamp
Net Weight 0.0244 lbs
Gross Weight 0.024 lbs