855-4001/125-001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

855-4001/125-001

Wago Current Transformers

855-4001/125-001

Wago Current Transformers
Split-core current transformer;
MFG Item Number
855-4001/125-001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
855-4001/125-001
Split-core current transformer;

Series Information

Specifications

Specifications
Manufacturer Part Number 855-4001/125-001
Manufacturer Wago
Family Series Wago Current Transformers
Description Split-core current transformer; Primary rated current: 125 A; Secondary rated current: 1 A; Rated
Core Type Split Core
Aperture Size 0.74 x 0.7 "
Current Ratio 125:1
Frequency 50-60 Hz
Insulation Level (V) 720 V
Mounting None
Termination Wire Leads
Approvals CE
Net Weight 0 lbs
Gross Weight 0.882 lbs