855-405/750-501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

855-405/750-501

Wago Current Transformers

855-405/750-501

Wago Current Transformers
Plug-in current transformer;
MFG Item Number
855-405/750-501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
855-405/750-501
Plug-in current transformer;

Series Information

Specifications

Specifications
Manufacturer Part Number 855-405/750-501
Manufacturer Wago
Family Series Wago Current Transformers
Description Plug-in current transformer; Primary rated current 750 A; Secondary rated current: 5 A; Rated
Core Type Solid Core
Aperture Size 1.26 " Dia.
Current Ratio 750:5
Frequency 50-60 Hz
Mounting DIN Rail
Termination Cage Clamp
Approvals CE
Net Weight 0 lbs
Gross Weight 0.838 lbs