855-4105/500-101

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

855-4105/500-101

Wago Current Transformers

855-4105/500-101

Wago Current Transformers
Split-core current transformer;
MFG Item Number
855-4105/500-101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
855-4105/500-101
Split-core current transformer;

Series Information

Specifications

Specifications
Manufacturer Part Number 855-4105/500-101
Manufacturer Wago
Family Series Wago Current Transformers
Description Split-core current transformer; Primary rated current: 500 A; Secondary rated current: 5 A; Rated
Core Type Split Core
Aperture Size 1.08 x 1.1 "
Current Ratio 500:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Mounting None
Termination Wire Leads
Approvals CE
Net Weight 0 lbs
Gross Weight 0.772 lbs