Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

855-8008

Wago Circuit Breakers

855-8008

Wago Circuit Breakers
Power tap for busbar with fuse
MFG Item Number
855-8008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
855-8008
Power tap for busbar with fuse

Series Information

Specifications

Specifications
Family Series Wago Circuit Breakers
Manufacturer Wago
Manufacturer Part Number 855-8008
Description Power tap for busbar with fuse
Accessory Type Power Tap
For Use With Busbar
Current Rating 2 A
Max Voltage 400 VAC
Approvals IEC
Net Weight 0 lbs
Gross Weight 0.068 lbs