Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

855-8020

Wago Fuses

855-8020

Wago Fuses
Miniature fuse; 5 x 25 mm; with
MFG Item Number
855-8020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
855-8020
Miniature fuse; 5 x 25 mm; with

Series Information

Specifications

Specifications
Manufacturer Part Number 855-8020
Manufacturer Wago
Family Series Wago Fuses
Description Miniature fuse; 5 x 25 mm; with indicator
Fuse Type Miniature
Net Weight 0 lbs
Gross Weight 0.002 lbs