Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85540

Brady Signs & Signage

85540

Brady Signs & Signage
B347 2.5X7 RED/GLOW
MFG Item Number
85540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
85540
B347 2.5X7 RED/GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 85540
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Push Sign, 2.5 H x 7 W x 0.063 D, Polystyrene
Background Color Green
Legend Push
Material Plastic
Language English
Height 2.5 "
Width 7 "
Net Weight 0.045 lbs
Gross Weight 0.045 lbs