85610

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85610

Murrelektronik Power Supplies

85610

Murrelektronik Power Supplies
Mkn Power Supply 1-Phase, Linear
MFG Item Number
85610
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
85610
Mkn Power Supply 1-Phase, Linear

Series Information

Specifications

Specifications
Manufacturer Part Number 85610
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Description Mkn Power Supply 1-Phase, Linear Regulated, In: 230Vac Out: 24V/0, 07Adc
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 207-253 VAC
Input Frequency 50-60 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 0.07 A
Mounting DIN
Operating Temperature 32-140 °F
Net Weight 0.4453 lbs
Gross Weight 0.4453 lbs