Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Power Supplies
85617
Murrelektronik Power Supplies
Mkn Power Supply 1-Phase, Linear
This item cannot be canceled or returned
Description
Mkn Power Supply 1-Phase, Linear
Specifications
Specifications
| Manufacturer Part Number |
85617 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Power Supplies |
| Description |
Mkn Power Supply 1-Phase, Linear Regulated, In: 230Vac Out: 2X15V/0, 06Adc |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Input Frequency |
50-60 Hz |
| Phase |
1 |
| Nominal Output Voltage |
12 VDC |
| Output VDC |
12 VDC |
| Output Current |
0.035 A |
| Mounting |
DIN |
| Operating Temperature |
32-140 °F |
| Net Weight |
0.6614 lbs |
| Gross Weight |
0.6614 lbs |
85617
Murrelektronik Power Supplies