Series Information
| Manufacturer Part Number | 85629 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking Sign, 10 H x 14 W x 0.006 D, Polyester |
| Background Color | White |
| Header | Notice |
| Legend | Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |