85655

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85655

Murrelektronik Power Supplies

85655

Murrelektronik Power Supplies
Mdd Dc/Dc-Convertor Switch Mode,
MFG Item Number
85655
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
85655
Mdd Dc/Dc-Convertor Switch Mode,

Series Information

Specifications

Specifications
Manufacturer Part Number 85655
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Description Mdd Dc/Dc-Convertor Switch Mode, In: 24Vdc Out: 24V/0,3Adc
Power 7 W
Input Voltage 24 VDC
Input Current 0.6 A
Nominal Output Voltage 24 VDC
Nominal Input Voltage 24 VDC
Output VDC 24 VDC
Output Current 0.3 A
Mounting DIN Rail
Operating Temperature 32-122 °F
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs