85657

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85657

Murrelektronik Power Supplies

85657

Murrelektronik Power Supplies
Mdd Dc/Dc-Convertor Switch Mode,
MFG Item Number
85657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
85657
Mdd Dc/Dc-Convertor Switch Mode,

Series Information

Specifications

Specifications
Manufacturer Part Number 85657
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Description Mdd Dc/Dc-Convertor Switch Mode, In: 24Vdc Out: 5V/1,5Adc
Power 7.5 W
Input Voltage 24 VDC
Input Current 0.6 A
Nominal Output Voltage 6 VDC
Nominal Input Voltage 24 VDC
Output VDC 5 VDC
Output Current 1.5 A
Mounting DIN Rail
Operating Temperature 32-122 °F
Net Weight 0.3307 lbs
Gross Weight 0.3307 lbs