85658

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85658

Murrelektronik Power Supplies

85658

Murrelektronik Power Supplies
Mdd Dc/Dc-Convertor Switch Mode,
MFG Item Number
85658
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
85658
Mdd Dc/Dc-Convertor Switch Mode,

Series Information

Specifications

Specifications
Manufacturer Part Number 85658
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Description Mdd Dc/Dc-Convertor Switch Mode, In: 24Vdc Out: 2X10V/0,25Adc
Power 5 W
Input Voltage 24 VDC
Input Current 0.85 A
Nominal Output Voltage 12 VDC
Nominal Input Voltage 24 VDC
Output VDC 10 VDC
Output Current 0.25 A
Mounting DIN Rail
Operating Temperature 32-122 °F
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs