Series Information
| Manufacturer Part Number | 857-734 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Solid State Relay Module, 24VDC, 8A |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Input Signal | 24 VDC |
| Input Polarity | DC |
| Output Voltage | 1-30 VDC |
| Nominal Output Voltage | 12 VDC, 6 VDC, 24 VDC |
| Current Rating | 8 A |
| Output Type | DC |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.064 lbs |