Series Information
| Manufacturer Part Number | 85703 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Emparro 10-100-240/24 S, Screw Mounting |
| Nominal Input Voltage | 120 VAC, 277 VAC |
| AC Voltage | 85-265 VAC |
| Input Frequency | 50-60 Hz |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 10 A |
| Mounting | Screw |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -40-158 °F |
| Approvals | cULus, cURus |
| Net Weight | 2.0172 lbs |
| Gross Weight | 2.0172 lbs |