Series Information
| Manufacturer Part Number | 60357635 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | REL-EDC 24V |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Plug-In |
| Enclosure | Plastic |
| Number of Connections | 2 |
| Status Indicator | Yes |
| Diode | No |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 12 A |
| Bifurcated Contact | No |
| Hazardous Location | No |
| Safety Guided | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.073 lbs |