Series Information
| Manufacturer Part Number | 85890 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION This Machine Must Be Locked Out Prior To Servicing Sign, 5 H x 3.5 W x 0.006 D, Polyester |
| Background Color | Yellow |
| Header | Caution |
| Legend | This Machine Must Be Locked Out Prior To Servicing |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 5 " |
| Width | 3.5 " |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.008 lbs |