Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
859-402/000-029 Wago Wire & Cable, 859 Series, Push-in type jumper bar
859-402/000-029 Wago Wire & Cable, 859 Series, Push-in type jumper bar
Item Number
859-402/000-029
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
51187748 |
| Manufacturer |
Wago |
| Product Series |
859 |
| Family Series |
Wago Wire & Cable, 859 Series |
| Description |
Push-in type jumper bar |
| Type |
Push-In |
| Number of Pieces |
1 |
| Number of Poles |
2 |
| Comments |
Insulated; Yellow |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.002 lbs |
859-402/000-029
Wago Wire & Cable, 859 Series