Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
859 Series Information
| Manufacturer Part Number | 51187751 |
|---|---|
| Manufacturer | Wago |
| Product Series | 859 |
| Family Series | Wago Wire & Cable, 859 Series |
| Description | Push-in type jumper bar6-way Nominal current 18 A, yellow |
| Type | Push-In |
| Number of Pieces | 1 |
| Number of Poles | 6 |
| Comments | Insulated; Yellow |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.007 lbs |