859-408/000-005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
859-408/000-005 Wago Wire & Cable, 859 Series, Push-in type jumper bar
MFG Item Number
51183098

859-408/000-005 Wago Wire & Cable, 859 Series, Push-in type jumper bar

MFG Item Number
51183098
Item Number
859-408/000-005
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire & Cable, 859 Series
Item #
859-408/000-005
Push-in type jumper bar

859 Series Information

Specifications

Specifications
Manufacturer Part Number 51183098
Manufacturer Wago
Product Series 859
Family Series Wago Wire & Cable, 859 Series
Description Push-in type jumper bar
Type Push-In
Number of Pieces 1
Number of Poles 8
Comments Insulated; Red
Net Weight 0.01 lbs
Gross Weight 0.01 lbs