Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
859-735 Wago Relays, OPTO, DC 24V
859-735 Wago Relays, OPTO, DC 24V
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60451188 |
| Manufacturer |
Wago |
| Family Series |
Wago Relays |
| Description |
OPTO, DC 24V |
| Coil Voltage |
24 VDC |
| Mounting |
DIN Rail |
| Termination |
Cage Clamp |
| Material |
Polyamide |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
0.25 A |
| Comments |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |