Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
85902
ONE GANG BX THREE 3/4 HOLES
This item cannot be canceled or returned
Description
ONE GANG BX THREE 3/4 HOLES
Specifications
Specifications
| Manufacturer Part Number |
85902 |
| Manufacturer |
MARS |
| Family Series |
MARS Electrical Boxes |
| Description |
ONE GANG BX THREE 3/4 HOLES |
| Box Type |
Rectangular |
| Number of Gangs |
1 |
| Lugs Included |
Yes |
| Plugs Included |
No |
| Cover Included |
No |
| Gasket Included |
No |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
85902
MARS Electrical Boxes