Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
85921 Murrelektronik Power Supplies, Mpl Power Supply 3-Phase, Smoothed,
85921 Murrelektronik Power Supplies, Mpl Power Supply 3-Phase, Smoothed,
This item cannot be canceled or returned
Description
Mpl Power Supply 3-Phase, Smoothed,
Specifications
Specifications
| Manufacturer Part Number |
85921 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Power Supplies |
| Description |
Mpl Power Supply 3-Phase, Smoothed, In: 400Vac+/- 5pct. Out: 24V/5Adc |
| Nominal Input Voltage |
415 VAC |
| AC Voltage |
400 VAC |
| Input Frequency |
50-60 Hz |
| Phase |
3 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
5 A |
| Mounting |
Surface |
| Enclosed |
Yes |
| Encapsulated |
No |
| Operating Temperature |
-4-131 °F |
| Approvals |
cULus, cURus |
| Net Weight |
6.5035 lbs |
| Gross Weight |
6.5035 lbs |
85921
Murrelektronik Power Supplies