8593
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8593

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8593

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
PLUG E-L HUB 10A 250 3P 8
MFG Item Number
8593
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8593
PLUG E-L HUB 10A 250 3P 8

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8593
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Standard Ever-Lok Plug Hub Type, 10 Amp, 250V, 2 Pole 3 Wire, 1/2 inch Conduit Size
Connection Type Plug
Current Rating 20 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs