Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
85949
B302-7X10-WK-O-DAN-DO NOT STAND HERE
This item cannot be canceled or returned
Description
B302-7X10-WK-O-DAN-DO NOT STAND HERE
Specifications
Specifications
| Manufacturer Part Number |
85949 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
DANGER Do Not Stand Here Sign, 7 H x 10 W x 0.006 D, Polyester |
| Type |
Safety Signs |
| Background Color |
White |
| Header |
Danger |
| Legend |
Do Not Stand Here |
| Material |
Polyester |
| Material Description |
Self-Sticking |
| Language |
English |
| Height |
10 " |
| Width |
14 " |
| Net Weight |
0.032 lbs |
| Gross Weight |
0.032 lbs |
85949
Brady Signs & Signage