Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
85950 MARS Electrical Box Covers, BLANK COVER ONE GANG
85950 MARS Electrical Box Covers, BLANK COVER ONE GANG
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
85950 |
| Manufacturer |
MARS |
| Family Series |
MARS Electrical Box Covers |
| Description |
BLANK COVER ONE GANG |
| Composition |
Non-Metallic |
| Material |
PVC |
| Number of Gangs |
1 |
| Cover Type |
Blank - Weatherproof |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
85950
MARS Electrical Box Covers