85V14.0
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85V14.0 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
85V14.0

85V14.0 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
85V14.0
More specs
This item cannot be canceled or returned

Obsolete

Description

Pulleys & Sheaves, Series
Item #
85V14.0
Fixed Pitch Sheave, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 85V14.0
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Fixed Pitch Sheave, Bushing Required, 8 Grooves, 14 Inch Diameter, Used with 5V Belts
Belt Type 5V
Bore Type Requires Bushing
Pulley Type Fixed Pitch
Bushing Type F
Number of Grooves 8
Outer Diameter 14 "
Outside Diameter Range 13-17 "
Material Cast Iron
Net Weight 78.7 lbs
Gross Weight 78.7 lbs