85V2800J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85V2800J Browning Pulleys & Sheaves, Fixed Pitch Sheave, 8 Groove(s), 28

MFG Item Number
1058676

85V2800J Browning Pulleys & Sheaves, Fixed Pitch Sheave, 8 Groove(s), 28

MFG Item Number
1058676
Item Number
85V2800J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
85V2800J
Fixed Pitch Sheave, 8 Groove(s), 28

Series Information

Specifications

Specifications
Manufacturer Part Number 1058676
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 8 Groove(s), 28 Inch Diameter, J Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type J
Number of Grooves 8
Outer Diameter 28 "
Outside Diameter Range 28-64 "
Material Cast Iron
Net Weight 13.125 lbs
Gross Weight 13.125 lbs