85V925F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85V925F Browning Pulleys & Sheaves, Fixed Pitch Sheave, 8 Groove(s),

MFG Item Number
1066489

85V925F Browning Pulleys & Sheaves, Fixed Pitch Sheave, 8 Groove(s),

MFG Item Number
1066489
Item Number
85V925F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
85V925F
Fixed Pitch Sheave, 8 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1066489
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 8 Groove(s), 9.25 Inch Diameter, F Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type F
Number of Grooves 8
Outer Diameter 9.25 "
Outside Diameter Range 9-10.9 "
Material Cast Iron
Net Weight 2.5875 lbs
Gross Weight 2.5875 lbs