Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
86-2588-4 Eaton Switches, PUSHBUTTON ELEMENT
MFG Item Number
86-2588-4

86-2588-4 Eaton Switches, PUSHBUTTON ELEMENT

MFG Item Number
86-2588-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
86-2588-4
PUSHBUTTON ELEMENT

Series Information

Specifications

Specifications
Manufacturer Part Number 86-2588-4
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Pushbutton element, 1NC, 30 mm, Pushbutton element, Type N square buttons
Type Element
Net Weight 0 lbs
Gross Weight 0.03 lbs